KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gooseneck Faucet, Sensor, 0.50 gpm, Brass

RUBBERMAID| Zoro #: G2071501| Mfr #: FG750353

$604.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 6VDC
Drain Type: None
Connection: 3/8" Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071501 Mfr #: FG750353
Voltage: 6VDCDrain Type: None
Connection: 3/8" CompressionTemp. Control: Yes
ADA Compliant: YesItem: Bathroom Faucet
Faucet Operation: SensorSensor Lead: 15 3/4" Surround Sensor Technology
Flow Outlet Type: LaminarPower Source: Alkaline Battery
Number of Handles: 0Spout Length: 5-1/2"
Sensor Range: 3"Includes: Spout, Valve Control Module, Thermostatic Mixing Valve, Hot and Cold Supply Hoses and Main Supply Hose
Residential / Commercial: CommercialBody Material: Brass
Valve Type: CompressionFinish: Polished chrome
Manufacturers Warranty Length: 3 yr. Parts and Workmanship, 10 yr. ReplacementFlow Rate: 0.50 gpm
Handle Type: SensorStandards:
Mounting Type: DeckNumber of Holes: 1
Replacement Cartridge: 4FRP7Faucet Spout: Rigid
Mounting Hole Center to Center: Single HoleCountry of Origin (subject to change): Taiwan, Province of China

Description

Lavatory Faucet, Electronic, Material of Construction Brass, Faucet Finish Polished Chrome, Spout Length 5-1/2 In., Spout Gooseneck, Number of Holes 1, Mounting Deck, 10 In. Riser Height, Connection Size 3/8 In. Compression, Hose Length 12 In., Flow Rate 2.2 gpm, Sensor Range 3 In., Sensor Lead 15 3/4 In. Surround Sensor Technology, Operation 4-6VDC, Voltage 6VDC, Yes ADA Compliant, Standards ADA, Manufacturers Warranty Length 3 Year Parts and Workmanship, 10 Year Replacement

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews