Rigid Gooseneck Bathroom Faucet, Polished Chrome, 1 Hole

RUBBERMAID| Zoro #: G1904551| Mfr #: FG750354

$631.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 6VDC
Drain Type: None
Connection: 3/8" Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904551 Mfr #: FG750354
Voltage: 6VDCDrain Type: None
Connection: 3/8" CompressionTemp. Control: Yes
ADA Compliant: YesItem: Bathroom Faucet
Faucet Operation: SensorSensor Lead: 15.75 Surround Sensor Technology
Flow Outlet Type: LaminarPower Source: (4) D Alkaline Batteries
Number of Handles: 0Spout Length: 5-1/2"
Sensor Range: 3"Includes: Thermostatic Mixing Valve
Residential / Commercial: CommercialBody Material: Brass
Valve Type: CompressionFinish: Polished chrome
Manufacturers Warranty Length: 3 yr. Parts and Workmanship, 10 yr. ReplacementFlow Rate: 0.50 gpm
Handle Type: SensorStandards:
Mounting Type: DeckNumber of Holes: 1
Replacement Cartridge: 4FRP7Faucet Spout: Rigid
Mounting Hole Center to Center: 4"Country of Origin (subject to change): Taiwan, Province of China

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 2.2 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source (4) D Alkaline Batteries, Voltage 6VDC, Spout Length 5-1/2 In., Sensor Range 3 In. Omni-Directional, Valve Type Mixing, Finish Polished Chrome, Flow Outlet Type Laminar

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews