Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray Stack and Nest Bin, 19-1/2"L x 15-1/2"W x 10"H

  • Zoro #: G4205555
  • Mfr #: FG172100GRAY
Rubbermaid Gray Stack and Nest Bin,  19-1/2"L x 15-1/2"W x 10"H FG172100GRAY
Rubbermaid Gray Stack and Nest Bin,  19-1/2"L x 15-1/2"W x 10"H FG172100GRAY
Rubbermaid Gray Stack and Nest Bin,  19-1/2"L x 15-1/2"W x 10"H FG172100GRAY
Rubbermaid Gray Stack and Nest Bin,  19-1/2"L x 15-1/2"W x 10"H FG172100GRAY
$32.24
  • Outside Length: 19 1/2 in
  • Material: High Density Polyethylene
  • Use Lid Number: Mfr. No. FG172000GRAY
See full product details
Orders over $75 ship free.

Rubbermaid #FG172100GRAY Specifications

  • Zoro #: G4205555
  • Mfr #: FG172100GRAY
Outside Length: 19 1/2 in Material: High Density Polyethylene
Use Lid Number: Mfr. No. FG172000GRAY Outside Height: 10 in
Inside Width: 12 in Item: Stack and Nest Bin
Outside Width: 15 1/2 in Inside Height: 9 1/4 in
Load Capacity: 100 lb Storage Container Style: Solid Bottom, Solid Walls
Hang and Stack Bin Item: Stack and Nest Bin Volume Capacity: 1.3 cu ft
Inside Length: 15 5/8 in Standards: FDA Compliant Materials, USDA
Item - Stack and Nest Container: Stacking Container Color: Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stacking Container, Outside Length 19 1/2 in, Outside Width 15 1/2 in, Outside Height 10 in, Inside Length 15 5/8 in, Inside Width 12 in, Inside Height 9 1/4 in, Volume Capacity 1.3 cu ft, Load Capacity 100 lb, Color Gray, Material High Density Polyethylene, Use Lid Number Mfr. No. FG172000GRAY, Standards FDA Compliant Materials, USDA, Storage Container Style Solid Bottom, Solid Walls

Reviews of Rubbermaid #FG172100GRAY