KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Half Size Food Pan, Cold, Clear

RUBBERMAID| Zoro #: G1218183| Mfr #: FG123P00CLR

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 4 qt.
Depth: 2-1/2"
Width: 10-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218183 Mfr #: FG123P00CLR
Capacity: 4 qt.Depth: 2-1/2"
Width: 10-3/8"Length: 12-13/16"
Material: polycarbonateItem: Cold Food Pan
Pan Size: Half SizeCountry of Origin (subject to change): United States

Description

Cold Food Pan, Half Size, Capacity 4 Qt., Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height 2 1/2 In., Color Clear, Material Polycarbonate

Reviews