Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Half Size Food Pan, Cold, Clear

  • Zoro #: G0527222
  • Mfr #: FG124P00CLR

$9.00

  • Depth: 4"
  • Material: polycarbonate
  • Length: 12-13/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid #FG124P00CLR Specifications

  • Zoro #: G0527222
  • Mfr #: FG124P00CLR
Depth: 4" Material: polycarbonate
Length: 12-13/16" Capacity: 6-3/8 qt.
Width: 10-3/8" Includes: -
Pan Size: Half Size Item: Cold Food Pan
Gauge: - Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cold Food Pan, Half Size, Capacity 6 3/8 Qt., Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height 4 In., Color Clear, Material Polycarbonate

Reviews of Rubbermaid #FG124P00CLR