BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Half Size Food Pan, Cold, Clear

RUBBERMAID| Zoro #: G1267271| Mfr #: FG125P00CLR

$11.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 6"Length: 12-13/16"Width: 10-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267271 Mfr #: FG125P00CLR
Depth: 6"Length: 12-13/16"
Width: 10-3/8"Item: Cold Food Pan
Material: polycarbonateIncludes: -
Pan Size: Half SizeCapacity: 9-1/3 Qt.
Gauge: -Country of Origin (subject to change): United States

Description

Cold Food Pan, Half Size, Capacity 9 1/3 Qt., Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height 6 In., Color Clear, Material Polycarbonate

Reviews