KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Half Size Food Pan, Hot, Black

RUBBERMAID| Zoro #: G0135204| Mfr #: FG224P00BLA

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-3/8"
Item: Hot Food Pan
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135204 Mfr #: FG224P00BLA
Width: 10-3/8"Item: Hot Food Pan
Material: polycarbonateDepth: 4"
Capacity: 6-3/8 qt.Length: 12-13/16"
Pan Size: Half SizeCountry of Origin (subject to change): United States

Description

Hot Food Pan, Half Size, Capacity 6 3/8 Qt., Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height 4 In., Color Black, Material Polycarbonate

Reviews