Half Size Food Pan, Hot, Black

RUBBERMAID| Zoro #: G0135222| Mfr #: FG225P00BLA

$45.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-3/8"
Item: Hot Food Pan
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135222 Mfr #: FG225P00BLA
Width: 10-3/8"Item: Hot Food Pan
Material: polycarbonateDepth: 6"
Capacity: 9-1/3 Qt.Length: 12-13/16"
Pan Size: Half SizeCountry of Origin (subject to change): United States

Description

Hot Food Pan, Half Size, Capacity 9 1/3 Qt., Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height 6 In., Color Black, Material Polycarbonate

Reviews