KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Half Size Pan Cover, Clear

RUBBERMAID| Zoro #: G2339145| Mfr #: FG128P23CLR

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polycarbonate
Item: Cold Food Pan Cover
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339145 Mfr #: FG128P23CLR
Material: polycarbonateItem: Cold Food Pan Cover
Country of Origin (subject to change): United States

Description

Cold Food Pan Cover, Half Size, Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height 1/2 In., Color Clear, Material Polycarbonate

Reviews