KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Half Size Pan Tray, Cold, Clear

RUBBERMAID| Zoro #: G1872324| Mfr #: FG127P24CLR

$5.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polycarbonate
Item: Cold Food Pan Drain Tray
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872324 Mfr #: FG127P24CLR
Material: polycarbonateItem: Cold Food Pan Drain Tray
Country of Origin (subject to change): United States

Description

Cold Food Pan Drain Tray, Half Size, Overall Length 12 13/16 In., Overall Width 10 3/8 In., Overall Height 1/2 In., Color Clear, Material Polycarbonate

Reviews