customer-service Help
Rubbermaid

Hand Held Dust Pan, Black, Plastic

Rubbermaid Hand Held Dust Pan, Black, Plastic FG9B6000BLA
Tap to zoom
Hover or click to zoom
$11.89
  • Basic Dust Pan Material: Plastic
  • Overall Dust Pan Width: 21 3/4 in
  • Dust Pan Color: Black
See full product details
Orders over $75 ship free.

Total: $11.89

Rubbermaid #FG9B6000BLA Specifications

  • Basic Dust Pan Material: Plastic
  • Overall Dust Pan Width: 21 3/4 in
  • Dust Pan Color: Black
  • Color Coding System: No
  • Dust Pan Lid Options: No Lid
  • Item: Hand Held Dust Pan
  • Features: Extra Large Sizes to Accommodate Large Jobs, Heavy-Duty Plastic Construction, Perfect for Quick Clean-Ups
  • Overall Length: 22"
  • Overall Width: 21-3/4"
  • Dust Pan Handle Length: 4 1/2 in
  • Specific Dust Pan Material: Plastic
  • Color: Black
  • Handle Length: 4-1/2"
  • Material: Plastic
  • Country of Origin (subject to change): United States

Description

Dust Pan, Dust Pan Type Jumbo Dust Pan, Dust Pan Lid Options No Lid, Basic Dust Pan Material Plastic, Specific Dust Pan Material Plastic, Overall Dust Pan Width 21 3/4 in, Dust Pan Handle Length 4 1/2 in, Dust Pan Color Black, Color Coding System No, Features Perfect for Quick Clean-Ups, Heavy-Duty Plastic Construction, Extra Large Sizes to Accommodate Large Jobs, Hand Held Dust Pan, Color Black

Reviews of Rubbermaid #FG9B6000BLA