Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Held Dust Pan, Black, Polypropylene, Overall Width: 8-1/4"

  • Zoro #: G4046926
  • Mfr #: FG200500CHAR
$3.99
  • Dust Pan Lid Options: No Lid
  • Overall Length: 12-1/4"
  • Basic Dust Pan Material: Plastic
See full product details
Orders over $75 ship free.

Rubbermaid #FG200500CHAR Specifications

  • Zoro #: G4046926
  • Mfr #: FG200500CHAR
Dust Pan Lid Options: No Lid Overall Length: 12-1/4"
Basic Dust Pan Material: Plastic Specific Dust Pan Material: Polypropylene
Handle Length: 4-1/2" Item: Hand Held Dust Pan
Color Coding System: No Overall Width: 8-1/4"
Material: polypropylene Features: Perfect for Quick Clean-Ups, Heavy-Duty Plastic Construction, Extra Large Sizes to Accommodate Large Jobs
Dust Pan Color: Black Dust Pan Handle Length: 4 1/2 in
Overall Dust Pan Depth: 8 1/4 in Overall Dust Pan Width: 12 1/4 in
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dust Pan, Dust Pan Type Handheld Standard, Dust Pan Lid Options No Lid, Basic Dust Pan Material Plastic, Specific Dust Pan Material Polypropylene, Overall Dust Pan Width 12 1/4 in, Overall Dust Pan Depth 8 1/4 in, Dust Pan Handle Length 4 1/2 in, Dust Pan Color Black, Color Coding System No, Features Perfect for Quick Clean-Ups, Heavy-Duty Plastic Construction, Extra Large Sizes to Accommodate Large Jobs, Hand Held Dust Pan, Color Black

Reviews of Rubbermaid #FG200500CHAR