Rubbermaid
Hardware Kit
- Zoro #: G2780270
- Mfr #: FG3972L20000
Hover or click to zoom Tap to zoom
Key Features
- Fits Brand: Rubbermaid Commercial
- For Use With Mfr. Model Number: FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397100DWOOD, FG397100SBLE, FG397200SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE
- Item: Hardware Kit
- For Use With Grainger Item Number: 4KFP4, 4KFP5, 4KFP8, 4KFP9, 4KFR1, 4KFR2, 4KFT1, 5M841, 5W767
- Product Type: Hardware Kit
$6.68
Must order in multiples of 2
Subtotal: $13.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rubbermaid
- MFR #FG3972L20000
- Zoro #G2780270
- Country of OriginUnited States
Details
Fits Brand | Rubbermaid Commercial |
For Use With Mfr. Model Number | FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397100DWOOD, FG397100SBLE, FG397200SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE |
Item | Hardware Kit |
For Use With Grainger Item Number | 4KFP4, 4KFP5, 4KFP8, 4KFP9, 4KFR1, 4KFR2, 4KFT1, 5M841, 5W767 |
Product Type | Hardware Kit |
Description
Hardware Kit, For Use With Grainger Item Number 4KFP4, 4KFP5, 4KFP8, 4KFP9, 4KFR1, 4KFR2, 4KFT1, 5M841, 5W767, For Use With Mfr. Model Number FG397000BLA, FG397000DWOOD, FG397000SBLE, FG397100DWOOD, FG397100SBLE, FG397200SBLE, FG397500BLA, FG397500DWOOD, FG397500SBLE, Fits Brand Rubbermaid Commercial
Reviews of Rubbermaid #FG3972L20000
Explore more
- RUBBERMAID Extrusion, D Shape, 18 In FG9T33L20000
- RUBBERMAID Pan FG2532L3BLA
- RUBBERMAID Top and Bottom Hinge Kit FG4512L5RED
- RUBBERMAID Pneumatic Tire GRFG9T06L10000
- RUBBERMAID Storage Bin FG6180L9BLA
- RUBBERMAID Bracket Hardware Kit, For Use W/4535,4591 FG4535L20000
- DUTTON-LAINSON Switch Pocket Repl 70312
- SIGNODE Roll Pin M370/M380-15
- DUTTON-LAINSON Rope Clamp Kit 6285
- LISTA Partition 3 In x 18 In P100-27
- DAYTON Screw, Set 97-136
- Rubbermaid