KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hopper, Self Dumping

RUBBERMAID| Zoro #: G0515182| Mfr #: FG105900BLA

$1956.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Self-Dumping Hopper
Overall Width: 31-1/4"
Hopper Type: Forklift Capable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515182 Mfr #: FG105900BLA
Item: Self-Dumping HopperOverall Width: 31-1/4"
Hopper Type: Forklift CapableDump Angle: 30 Degrees
Hopper Material: PolyethyleneVolume Capacity: 1 cu. yd.
Color: BlackOverall Height: 44-7/8"
Load Capacity: 1000 lb.Finish: Unfinished
Overall Length: 71-1/2"Country of Origin (subject to change): United States

Description

Item Self-Dumping Hopper, Hopper Base Standard, Container Material - Hoppers and Cube Trucks MDPE, Load Capacity - Hoppers and Cube Trucks 1000 lb., Cubic Foot Capacity 27.0 cu. ft., Overall Height 44-3/4 In., Overall Length 71-1/2 In., Overall Width 31-1/4 In., Fork Pocket Height 2-1/4 In., Fork Pocket Width 25-1/2 In., Color - Hoppers and Cube Trucks Black, Dump Angle 30 Degrees , Finish Unfinished, Fork Pocket Depth 54 In., Hopper Release Chain/Cable Release

Reviews