Hot Food Scraper, 13 1/2 In

RUBBERMAID| Zoro #: G1807443| Mfr #: FG1963000000

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Temp.: 500 Degrees FOverall Width: 2-1/2"Handle Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807443 Mfr #: FG1963000000
Working Temp.: 500 Degrees FOverall Width: 2-1/2"
Handle Material: NylonOverall Length: 13-1/2"
Item: Food ScraperColor: Red/white
Country of Origin (subject to change): China

Description

Food Scraper, Hot, Temp. Resistance 500 Deg. F, Overall Length 13 1/2 In., Overall Width 2 1/2 In., Handle Nylon, Material Silicone Blade and Nylon Handle, Color Red/White

Reviews