KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hot Food Scraper, 16 1/2 In

RUBBERMAID| Zoro #: G1360091| Mfr #: FG1964000000

$18.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Temp.: 500 Degrees F
Overall Width: 3"
Handle Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360091 Mfr #: FG1964000000
Working Temp.: 500 Degrees FOverall Width: 3"
Handle Material: NylonOverall Length: 16-1/2"
Item: Food ScraperColor: Red/white
Country of Origin (subject to change): China

Description

Food Scraper, Hot, Temp. Resistance 500 Deg. F, Overall Length 16 1/2 In., Overall Width 3 In., Handle Nylon, Material Silicone Blade and Nylon Handle, Color Red/White

Reviews