Skip to Main Content
customer-service Help
Rubbermaid

Hot Mop 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop, Green

Rubbermaid Hot Mop 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop,  Green FGF13600GR00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.67 ($6.61/unit)
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
See full product details
Orders over $75 ship free.
Total: $39.67

Rubbermaid #FGF13600GR00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Basic Material: Synthetic Blend
  • Color: Green
  • Headband Size: 5 in
  • Connection Type: Screw-On
  • Launderable: No
  • Series: Hot Mop
  • Width: 5"
  • Handle Material: None
  • Material: 4-Ply Cotton/Rayon/Synthetic Blend Yarn
  • Length: 16-1/2"
  • Dry Weight: 22 oz
  • Color Coding System: Yes
  • Handle Included: No
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Mop End Type: Cut
  • Sub-Category: Mop Heads
  • Ply: 4
  • Mop Connection Type: Clamp
  • Mop Head Material: Synthetic
  • Mop Head Color: Green
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Synthetic, Launderable No, Mop Head Color Green, Dry Weight 22 oz, Mop Connection Type Clamp, Mop End Type Cut, No, Color Coding System Yes, Headband Size 5 in, 4 Ply, Series Hot Mop, For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop, Package Quantity 6

Reviews of Rubbermaid #FGF13600GR00