KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Housekeeping Cart, Black, Polypropylene

RUBBERMAID| Zoro #: G1373863| Mfr #: FG618900BLA

$795.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 22"
Trash Bag Material: Vinyl
Trash Bag Capacity: 32 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373863 Mfr #: FG618900BLA
Overall Width: 22"Trash Bag Material: Vinyl
Trash Bag Capacity: 32 gal.Caster Dia.: 8"
Non-Marking: YesIncludes: 12 in. Vacuum Holder
Wheel Material: Thermoplastic RubberCaster Type: Swivel
Overall Length: 60"Color: Black
Overall Height: 50"Wheel Type: Pneumatic
Caster Material: Thermoplastic RubberWheel Diameter: 8"
Cart Material: PlasticNumber of Shelves: 1
Item: Housekeeping CartCountry of Origin (subject to change): United States

Description

Housekeeping Cart, Black, Cart Material Plastic, Number of Shelves 3, Overall Length 60 In., Overall Width 22 In., Overall Height 50 In., Wheel Type Pneumatic, Includes 12 in. Vacuum Holder, Caster Dia. 8 In., Caster Material Thermoplastic Rubber, Caster Type Swivel, Non-Marking Yes, Trash Bag Capacity 32 gal., Trash Bag Material Vinyl, Wheel Diameter 8 In., Wheel Material Thermoplastic Rubber

Reviews