Housekeeping Cart, Black, Steel, 2 Shelf

RUBBERMAID| Zoro #: G0425643| Mfr #: FG9T6200BLA

$1,003.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425643 Mfr #: FG9T6200BLA
Number of Shelves: 2Item: Housekeeping Cart
Color: BlackCaster Dia.: 8"
Non-Marking: YesCart Material: Steel
Caster Type: (2) Rigid, (2) Swivel with LockOverall Width: 22"
Overall Length: 55"Overall Height: 44"
Country of Origin (subject to change): United States

Product Description

Housekeeping Cart, Black, Cart Material Steel, Number of Shelves 2, Overall Length 55 In., Overall Width 22 In., Overall Height 44 In., Caster Dia. 8 In., Caster Type (2) Rigid, (2) Swivel with Lock, Non-Marking Yes

Product Reviews

Save 15%. Sign up for Z-mail.