KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Housekeeping Cart, Black, Structural Web

RUBBERMAID| Zoro #: G2040166| Mfr #: FG9T7600BLA

$671.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 22"
Caster Material: Thermoplastic Rubber
Trash Bag Capacity: 30 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040166 Mfr #: FG9T7600BLA
Overall Width: 22"Caster Material: Thermoplastic Rubber
Trash Bag Capacity: 30 gal.Includes: Vacuum Holder, Molded Tool Organizer, (2) 10 qt. Removable Disinfecting Caddies, Double Door Locking Kit
Number of Shelves: 2Color: Black
Wheel Diameter: 8"Caster Dia.: 4"
Overall Length: 51-3/4"Caster Type: Swivel
Non-Marking: YesWheel Type: Pneumatic
Item: Housekeeping CartWheel Material: Thermoplastic Rubber
Cart Material: PlasticOverall Height: 44"
Trash Bag Material: VinylCountry of Origin (subject to change): United States

Description

Housekeeping Cart, Shelf Count 3, Cart Shelf Configuration (1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf, Color Black, Trash Bag Capacity 30 gal., Lockable Yes, Cart Material Plastic, Overall Length 51-3/4 In., Overall Width 22 In., Overall Height 44 In., Wheel Type Pneumatic, Includes Vacuum Holder, Molded Tool Organizer, (2) 10 qt. Removable Disinfecting Caddies, Double Door Locking Kit, Caster Dia. 4 In., Caster Material Thermoplastic Rubber, Caster Type Swivel, Non-Marking Yes

Reviews