KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Housekeeping Cart, Black, Structural Web

RUBBERMAID| Zoro #: G2347213| Mfr #: FG9T7700BLA

$550.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 22"
Includes: Vacuum Holder, Molded Tool Organizer, (2) 10 qt. Removable Disinfecting Caddies, Double Door Locking Kit
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347213 Mfr #: FG9T7700BLA
Overall Width: 22"Includes: Vacuum Holder, Molded Tool Organizer, (2) 10 qt. Removable Disinfecting Caddies, Double Door Locking Kit
Color: BlackOverall Length: 38-1/4"
Wheel Type: PneumaticWheel Material: Thermoplastic Rubber
Trash Bag Material: VinylNumber of Shelves: 2
Non-Marking: YesCaster Dia.: 4"
Caster Type: SwivelItem: Housekeeping Cart
Wheel Diameter: 8"Overall Height: 44"
Caster Material: Thermoplastic RubberTrash Bag Capacity: 30 gal.
Cart Material: PlasticCountry of Origin (subject to change): United States

Description

Housekeeping Cart, Black, Cart Material Plastic, Number of Shelves 3, Overall Length 38-1/4 In., Overall Width 22 In., Overall Height 44 In., Wheel Type Pneumatic, Includes Vacuum Holder, Molded Tool Organizer, (2) 10 qt. Removable Disinfecting Caddies, Double Door Locking Kit, Caster Dia. 4 In., Caster Material Thermoplastic Rubber, Caster Type Swivel, Non-Marking Yes, Trash Bag Capacity 30 gal., Trash Bag Material Vinyl, Wheel Diameter 8 In., Wheel Material Thermoplastic Rubber

Reviews