Ice Tote, Cap. 22 Qt

RUBBERMAID| Zoro #: G1188433| Mfr #: FG9F5300TBLUE

$41.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Material: Plastic
Color: Translucent Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188433 Mfr #: FG9F5300TBLUE
Package Quantity: 1Material: Plastic
Color: Translucent BlueItem: Ice Tote
Country of Origin (subject to change): United States

Description

Ice Tote, Capacity 22 Qt., Overall Length 10 1/2 In., Overall Width 13 5/16 In., Overall Height 22 1/8 In., Material Plastic, Color Translucent Blue

Reviews