KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ICE TOTE CART

RUBBERMAID| Zoro #: G1549545| Mfr #: FG9F5500BLA

$321.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Material: Plastic
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549545 Mfr #: FG9F5500BLA
Package Quantity: 1Material: Plastic
Color: BlackItem: Ice Transport Cart
Country of Origin (subject to change): United States

Description

ICE TOTE CART

Reviews