Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

64" Black Round Galvanized Steel, In-Ground Post

RUBBERMAID | Zoro #: G0014244 | Mfr #: FGHPIG

$ 135.00 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0014244 Mfr #: FGHPIG
Item: In-Ground Post Series: Towne Series
Finish: UV Stabilized, Powder Coated Shape: Round
Color: Black Height: 64"
Container Shape: Round For Use With: Mfr. No. FGH1NBK, FGH1NEGN, FGH9NBK, FGH9NEGN
Width: 2" Material: Galvanized steel
Container Mounting Style: In Ground Pole-Mounted Includes: 2" Dia. In Ground Post, Hardware
Country of Origin (subject to change): United States

Description

Zoro offers trash containers in a variety of shapes, capacities, materials, and mounting styles to meet your needs and preferences. Take a look at the features for Rubbermaid In-Ground Post. Color: Black, Material: Galvanized steel.

Reviews