BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Insulated Bag, 12 x 15 x 15

RUBBERMAID| Zoro #: G0868472| Mfr #: FG9F4000RED

$61.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedHolding Capacity: Fifteen-12" SubsCompartment Dimensions W x D x H: 10 x 13 x 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868472 Mfr #: FG9F4000RED
Color: RedHolding Capacity: Fifteen-12" Subs
Compartment Dimensions W x D x H: 10 x 13 x 13"External Dimensions W x D x H: 12 x 15 x 15"
Item: Insulated Delivery BagMaterial: Nylon
Package Quantity: 1Type: Sub, Sandwich Bag
Country of Origin (subject to change): China

Description

Insulated Delivery Bag, Sub, Sandwich Bag, External Dimensions W x D x H 12 x 15 x 15", Compartment Dimensions W x D x H 10 x 13 x 13", Holding Capacity Fifteen-12" Subs, Color Red, Material Nylon, Package Quantity 1

Reviews