KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Bag, 17 x 17 x 13

RUBBERMAID| Zoro #: G1395755| Mfr #: FG9F3800RED

$59.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
External Dimensions W x D x H: 17 x 17 x 13"
Material: Nylon
Type: Pizza,Catering, Sandwich Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395755 Mfr #: FG9F3800RED
External Dimensions W x D x H: 17 x 17 x 13"Material: Nylon
Type: Pizza,Catering, Sandwich BagHolding Capacity: Six-12" to 16" Pizzas
Compartment Dimensions W x D x H: 15 x 15 x 11"Item: Insulated Delivery Bag
Color: RedPackage Quantity: 1
Country of Origin (subject to change): China

Description

Insulated Delivery Bag, Pizza,Catering, Sandwich Bag, External Dimensions W x D x H 17 x 17 x 13", Compartment Dimensions W x D x H 15 x 15 x 11", Holding Capacity Six-12" to 16" Pizzas, Color Red, Material Nylon, Package Quantity 1

Reviews