KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Carrier, 16 3/4x 19 x 15, Gray

RUBBERMAID| Zoro #: G1594451| Mfr #: FG9F1500CGRAY

$146.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
External Dimensions W x D x H: 16-3/4 x 19 x 15"
Material: Nylon
Type: Lightweight Soft Sided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594451 Mfr #: FG9F1500CGRAY
External Dimensions W x D x H: 16-3/4 x 19 x 15"Material: Nylon
Type: Lightweight Soft SidedHolding Capacity: Half Pans
Compartment Dimensions W x D x H: 14-1/4 x 16-1/2 x 12-1/2"Item: Insulated Top Load Carrier
Color: CharcoalPackage Quantity: 1
Country of Origin (subject to change): China

Description

Insulated Top Load Carrier, Lightweight Soft Sided, External Dimensions W x D x H 16 3/4 x 19 x 15", Compartment Dimensions W x D x H 14 1/4 x 16 1/2 x 12 1/2", Holding Capacity Half Pans, Color Charcoal Gray, Material Nylon, Package Quantity 1

Reviews