KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Carrier, 18 1/4x 22x 16, Gray

RUBBERMAID| Zoro #: G1993625| Mfr #: FG9F1300CGRAY

$301.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
External Dimensions W x D x H: 18-1/4 x 22-1/2 x 19-1/2"
Material: Nylon
Type: Lightweight Soft Sided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993625 Mfr #: FG9F1300CGRAY
External Dimensions W x D x H: 18-1/4 x 22-1/2 x 19-1/2"Material: Nylon
Type: Lightweight Soft SidedHolding Capacity: Full Pans
Compartment Dimensions W x D x H: 15-3/4 x 20 x 17"Item: Insulated End Load Carrier
Color: CharcoalPackage Quantity: 1
Country of Origin (subject to change): China

Description

Insulated End Load Carrier, Lightweight Soft Sided, External Dimensions W x D x H 18 1/4 x 22 1/2 x 19 1/2", Compartment Dimensions W x D x H 15 3/4 x 20 x 17", Holding Capacity Full Pans, Color Charcoal Gray, Material Nylon, Package Quantity 1

Reviews