KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Carrier, 18 1/4x 27 x 16, Gray

RUBBERMAID| Zoro #: G0615571| Mfr #: FG9F1600CGRAY

$236.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
External Dimensions W x D x H: 18-1/4 x 27 x 16"
Material: Nylon
Type: Lightweight Soft Sided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615571 Mfr #: FG9F1600CGRAY
External Dimensions W x D x H: 18-1/4 x 27 x 16"Material: Nylon
Type: Lightweight Soft SidedHolding Capacity: Full Pans
Compartment Dimensions W x D x H: 15-3/4 x 24-1/2 x 14-1/2"Item: Insulated Top Load Carrier
Color: CharcoalPackage Quantity: 1
Country of Origin (subject to change): China

Description

Insulated Top Load Carrier, Lightweight Soft Sided, External Dimensions W x D x H 18 1/4 x 27 x 16", Compartment Dimensions W x D x H 15 3/4 x 24 1/2 x 14 1/2", Holding Capacity Full Pans, Color Charcoal Gray, Material Nylon, Package Quantity 1

Reviews