Insulated Carrier, 21 1/2x 27 x 29, Gray

RUBBERMAID| Zoro #: G2245424| Mfr #: FG9F1400CGRAY

$367.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
External Dimensions W x D x H: 21-1/2 x 27 x 29"
Material: Nylon
Type: Lightweight Soft Sided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245424 Mfr #: FG9F1400CGRAY
External Dimensions W x D x H: 21-1/2 x 27 x 29"Material: Nylon
Type: Lightweight Soft SidedHolding Capacity: Full Pans
Compartment Dimensions W x D x H: 19 x 24-1/2 x 26-1/2"Item: Insulated End Load Carrier
Color: CharcoalPackage Quantity: 1
Country of Origin (subject to change): China

Description

Insulated End Load Carrier, Lightweight Soft Sided, External Dimensions W x D x H 21 1/2 x 27 x 29", Compartment Dimensions W x D x H 19 x 24.5 x 26 1/2", Holding Capacity Full Pans, Color Charcoal Gray, Material Nylon, Package Quantity 1

Reviews