KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Food Carrier, 19x10 3/4, Platin.

RUBBERMAID| Zoro #: G2175503| Mfr #: FG940600PLAT

$210.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1748
Trays Per Cart/Per Compartment: 1 Full x 2 1/2", 2 - 1/2 Size x 2 1/2", 3 - 1/3 Size x 2 1/2"
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175503 Mfr #: FG940600PLAT
Includes: 1748Trays Per Cart/Per Compartment: 1 Full x 2 1/2", 2 - 1/2 Size x 2 1/2", 3 - 1/3 Size x 2 1/2"
Material: PlasticExternal Dimensions W x D x H: 19 x 29-1/2 x 10-3/4"
Type: Single PanPackage Quantity: 1
Compartment Dimensions W x D x H: 12-3/4 x 20-3/4 x 6-1/2"Item: Insulated Food Carrier
Color: PlatinumCountry of Origin (subject to change): United States

Description

Insulated Food Carrier, Single Pan, External Dimensions W x D x H 19 x 29 1/2 x 10 3/4", Compartment Dimensions W x D x H 12 3/4 x 20 3/4 x 6 1/2", Trays Per Cart/Per Compartment 1 Full x 2 1/2", 2 - 1/2 Size x 2 1/2", 3 - 1/3 Size x 2 1/2", Color Platinum, Material Plastic, Includes 1748, Package Quantity 1

Reviews