KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Food Carrier, 19x15 1/2, Platin.

RUBBERMAID| Zoro #: G0340986| Mfr #: FG940700PLAT

$257.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1748
Trays Per Cart/Per Compartment: 2 Full x 2 1/2", 4 - 1/2 Size x 2 1/2", 6 - 1/3 Size x 2 1/2"
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340986 Mfr #: FG940700PLAT
Includes: 1748Trays Per Cart/Per Compartment: 2 Full x 2 1/2", 4 - 1/2 Size x 2 1/2", 6 - 1/3 Size x 2 1/2"
Material: PlasticExternal Dimensions W x D x H: 19 x 29-1/2 x 15-1/2"
Type: Four PanPackage Quantity: 1
Compartment Dimensions W x D x H: 12-3/4 x 20-3/4 x 12-1/2"Item: Insulated Food Carrier
Color: PlatinumCountry of Origin (subject to change): United States

Description

Insulated Food Carrier, Four Pan, External Dimensions W x D x H 19 x 29 1/2 x 15 1/2", Compartment Dimensions W x D x H 12 3/4 x 20 3/4 x 12 1/2", Trays Per Cart/Per Compartment 2 Full x 2 1/2", 4 - 1/2 Size x 2 1/2", 6 - 1/3 Size x 2 1/2", Color Platinum, Material Plastic, Includes 1748, Package Quantity 1

Reviews