KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Food Carrier, 26 3/4x33 5/8, Pla

RUBBERMAID| Zoro #: G2243132| Mfr #: FG940800PLAT

$403.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1748
Trays Per Cart/Per Compartment: 6 Full x 2 1/2", 16 - 1/2 Size x 2 1/2", 24 - 1/3 Size x 2 1/2"
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243132 Mfr #: FG940800PLAT
Includes: 1748Trays Per Cart/Per Compartment: 6 Full x 2 1/2", 16 - 1/2 Size x 2 1/2", 24 - 1/3 Size x 2 1/2"
Material: PlasticExternal Dimensions W x D x H: 26-3/4 x 18-3/4 x 33-5/8"
Type: End-LoadPackage Quantity: 1
Compartment Dimensions W x D x H: 12-3/4 x 20-3/4 x 26-1/2"Item: Insulated Food Carrier
Color: PlatinumCountry of Origin (subject to change): United States

Description

Insulated Food Carrier, End-Load, External Dimensions W x D x H 26 3/4 x 18 3/4 x 33 5/8", Compartment Dimensions W x D x H 12 3/4 x 20 3/4 x 26 1/2", Trays Per Cart/Per Compartment 6 Full x 2 1/2", 16 - 1/2 Size x 2 1/2", 24 - 1/3 Size x 2 1/2", Color Platinum, Material Plastic, Includes 5 In Swivel Casters, Package Quantity 1

Reviews