Insulated Food Carrier, 26 3/4x39 3/4, Black

RUBBERMAID| Zoro #: G1174643| Mfr #: FG940888BLA

$493.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
External Dimensions W x D x H: 26-3/4x 18-3/4x 39-3/4"
Includes: 1748
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174643 Mfr #: FG940888BLA
External Dimensions W x D x H: 26-3/4x 18-3/4x 39-3/4"Includes: 1748
Color: BlackCaster Type: 5" Swivel
Type: End-LoadItem: Insulated Food Carrier
Package Quantity: 1Trays Per Cart/Per Compartment: 6 Full x 2 1/2", 16 - 1/2 Size x 2 1/2", 24 - 1/3 Size x 2 1/2"
Caster Material: RubberCompartment Dimensions W x D x H: 12-3/4 x 20-3/4 x 26-1/2"
Material: PlasticCountry of Origin (subject to change): United States

Description

Insulated Food Carrier, End-Load, External Dimensions W x D x H 26 3/4x 18 3/4x 39 3/4", Compartment Dimensions W x D x H 12 3/4 x 20 3/4 x 26 1/2", Trays Per Cart/Per Compartment 6 Full x 2 1/2", 16 - 1/2 Size x 2 1/2", 24 - 1/3 Size x 2 1/2", Color Black, Material Plastic, Caster Type 5" Swivel, Caster Material Rubber, Includes 1748, Package Quantity 1

Reviews