KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Janitor Cart, Black, Plastic/Aluminium

RUBBERMAID| Zoro #: G2100691| Mfr #: FG9T7200BLA

$285.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 21-3/4"
Caster Material: Thermoplastic Rubber
Trash Bag Capacity: 34 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100691 Mfr #: FG9T7200BLA
Overall Width: 21-3/4"Caster Material: Thermoplastic Rubber
Trash Bag Capacity: 34 gal.Includes: (2) Bottle Caddies, (5) Mop Grip Holders, Molded Tool Holders, (4) Safety Sign Holders
Number of Shelves: 1Color: Black
Wheel Diameter: 8"Caster Dia.: 4"
Overall Length: 49-3/4"Caster Type: Swivel
Non-Marking: YesWheel Type: Pneumatic
Item: Janitor CartWheel Material: Thermoplastic Rubber
Cart Material: PlasticOverall Height: 38-3/8"
Trash Bag Material: VinylCountry of Origin (subject to change): United States

Description

Janitorial Cart, Shelf Count 3, Cart Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf, Color Black, Trash Bag Capacity 34 gal., Lockable No, Cart Material Plastic, Overall Length 49-3/4 In., Overall Width 21-3/4 In., Overall Height 38-3/8 In., Wheel Type Pneumatic, Includes (2) Bottle Caddies, (5) Mop Grip Holders, Molded Tool Holders, (4) Safety Sign Holders, Caster Dia. 4 In., Caster Material Thermoplastic Rubber, Caster Type Swivel

Reviews