Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Jobsite Box, Structural Foam, 20"H x 36"W x 18"D, Black

  • Zoro #: G5194646
  • Mfr #: FG780400BLA

$238.00

Details
  • Height: 20-3/8"
  • Material: Structural Foam
  • Tool Storage Type Included: Jobsite Box
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #FG780400BLA Specifications

  • Zoro #: G5194646
  • Mfr #: FG780400BLA
Height: 20-3/8" Material: Structural Foam
Tool Storage Type Included: Jobsite Box Item: Jobsite Box
Jobsite Box Product Grouping: Jobsite Compact Box Handle Type: Molded In
Padlock Shackle Max. Dia.: 1/4" Locking System: Padlock Holes
Storage Capacity: 2.3 cu. ft. Width: 36"
Includes: Removable Trays Color: Black
Depth: 18-1/2" Number of Shelves: 0
Number of Drawers: 0 Features: Impact Resistant, Water Resistant, Rust-Resistant, Heavy-Duty Metal Latches Can be Padlocked for Security, Removal Trays
Casters Included: No Country of Origin (subject to change): United States

Description

Many of the protective and storage cases feature polypropylene resin body construction to last longer in the harshest environments Here are some important details for Rubbermaid Jobsite Box. Material: Structural Foam, Color: Black, Width: 36".

Technical Guides

Reviews of Rubbermaid #FG780400BLA