Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

35 gal. Brown Polycarbonate Square Landmark Dome Trash Can Frame with Liner

RUBBERMAID | Zoro #: G7490612 | Mfr #: FG397001DWOOD

$723.05 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG397001DWOOD Specifications

Zoro #: G7490612 Manufacturer #: FG397001DWOOD
Container Mounting Style: Free-Standing Trash Can Dia./Width: 26"
Shape: Square Container Shape: Square
Material: polycarbonate Lid Options: Lid Included
Trash Container Capacity: 35 gal. Finish: UV Protectant
Color: Dwood Container Strength: Heavy Duty
Container Basic Material: Plastic Indoor/Outdoor: Outdoor
Series: Landmark Series(R) Receptacle Container Style: Decorative
Includes: Ashtray and Rigid Plastic Liner, Panels Sold Separately, Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner, Panels Sold Separately Specific Container Material: Polycarbonate
Opening Closure Type: None Item: Ash/Trash Can
Primary Container Color: Brown Container Depth: 26"
Height: 40" Top Design: Dome
Standards: ADA compliant Country of Origin (subject to change): United States

Description

Trash containers with wheels or trash can dollies and carts make it easy to move your trash container from place to place. Rubbermaid Ash/Trash Can include characteristics like: Color: Brown, Material: polycarbonate, Container Shape: Square.

Reviews of Rubbermaid #FG397001DWOOD