SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lid, Food/Tote, Clear, 26 x 18 In.

RUBBERMAID| Zoro #: G0478947| Mfr #: FG330200CLR

$19.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearItem: Food/Tote LidMaterial: Co-Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478947 Mfr #: FG330200CLR
Color: clearItem: Food/Tote Lid
Material: Co-PolyesterOverall Height (In.): 26
Overall Length (In.): 26Overall Width (In.): 18
Country of Origin (subject to change): United States

Description

Food/Tote Lid, Outside Length 26 In., Outside Width 18 In., Outside Height 26 In., Material Co-Polyester, Color Clear, Use With 18 In. x 20 In. Storage Box, Standards FDA/USDA, NSF #2

Reviews