KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lid, Food/Tote, Clear

RUBBERMAID| Zoro #: G0419474| Mfr #: FG331000CLR

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 9
Overall Width (In.): 12
Material: Co-Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419474 Mfr #: FG331000CLR
Overall Height (In.): 9Overall Width (In.): 12
Material: Co-PolyesterOverall Length (In.): 18
Item: Food/Tote LidColor: clear
Country of Origin (subject to change): United States

Description

Food/Tote Lid, Outside Length 18 In., Outside Width 12 In., Outside Height 9 In., Material Co-Polyester, Color Clear, Use With 18 In. x 26 In. Storage Box, Standards FDA/USDA, NSF #2

Reviews