DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lid, Food/Tote

RUBBERMAID| Zoro #: G1783896| Mfr #: FG350200WHT

$15.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Food/Tote Lid
Overall Width (In.): 18
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783896 Mfr #: FG350200WHT
Item: Food/Tote LidOverall Width (In.): 18
Color: WhiteOverall Length (In.): 26
Material: White PolyethyleneCountry of Origin (subject to change): United States

Description

Food/Tote Lid, Outside Height 1 In, Outside Length 26 In, Outside Width 18 In, White Polyethylene

Reviews