Linen Hamper Bag, Black, Vinyl

RUBBERMAID| Zoro #: G1430107| Mfr #: FG635000BLA

$70.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: vinylItem: Hamper BagOverall Height: 29-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430107 Mfr #: FG635000BLA
Material: vinylItem: Hamper Bag
Overall Height: 29-1/4"Color: Black
Overall Width: 13-3/8"Type: -
Overall Length: 19-7/8"For Use With: Mfr. No. FG630000BLA
Country of Origin (subject to change): Viet Nam

Description

Hamper Bags, Hamper Bag, Black, Volume Capacity 4.0 cu. ft., Overall Length 19-7/8 In., Overall Width 13-3/8 In., Overall Height 29-1/4 In., Laundry Bag Material Vinyl, Laundry Bag Closure Open Top, For Use With Mfr. No. FG630000BLA

Reviews