October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Liner, Black, for Mfr. No. 1902466

  • Zoro #: G0086156
  • Mfr #: 1902702

$69.87

Details
  • Cart Product Grouping: Cart Accessory
  • Overall Width: 12-1/4"
  • Material: Polyester/Polypropylene
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #1902702 Specifications

  • Zoro #: G0086156
  • Mfr #: 1902702
Cart Product Grouping: Cart Accessory Overall Width: 12-1/4"
Material: Polyester/Polypropylene Overall Height: 3/4"
Color: Black Overall Length: 16"
For Use With: Mfr. No. 1902466 Item: Liner
Country of Origin (subject to change): China

Description

Cart Accessory, Color Black, Material Polyester/Polypropylene, For Use With Mfr. No. 1902466, Overall Length 16 In., Overall Height 3/4 In., Overall Width 12-1/4 In., Liner

Reviews of Rubbermaid #1902702