Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Liner, Black, for Mfr. No. 1902467

  • Zoro #: G0086138
  • Mfr #: 1902703

$67.18

Details
  • Overall Length: 16"
  • Cart Product Grouping: Cart Accessory
  • Color: Black
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #1902703 Specifications

  • Zoro #: G0086138
  • Mfr #: 1902703
Overall Length: 16" Cart Product Grouping: Cart Accessory
Color: Black Overall Width: 12-1/4"
For Use With: Mfr. No. 1902467 Material: Polyester/Polypropylene
Item: Liner Overall Height: 3/4"
Country of Origin (subject to change): China

Description

Cart Accessory, Color Black, Material Polyester/Polypropylene, For Use With Mfr. No. 1902467, Overall Length 16 In., Overall Height 3/4 In., Overall Width 12-1/4 In., Liner

Reviews of Rubbermaid #1902703