Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pocket Liner, Black, for Mfr. No. 1902467

  • Zoro #: G0086110
  • Mfr #: 1919270

$33.59

Details
  • Overall Length: 8-1/2"
  • Overall Height: 1/8"
  • For Use With: Mfr. No. 1902467
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #1919270 Specifications

  • Zoro #: G0086110
  • Mfr #: 1919270
Overall Length: 8-1/2" Overall Height: 1/8"
For Use With: Mfr. No. 1902467 Overall Width: 7-1/2"
Material: Polyester/Polypropylene Item: Pocket Liner
Color: Black Country of Origin (subject to change): China

Description

Cart Accessory, Color Clear, Material Polyester/Polypropylene, For Use With Mfr. No. 1902467, 1902465, 1902467, Overall Length 8-1/2 In., Overall Height 1/8 In., Overall Width 7-1/2 In., Liner

Reviews of Rubbermaid #1919270