- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Brooms
- /
- Lobby Broom and Dust Pan, 35" Overall L
Rubbermaid
Lobby Broom and Dust Pan, 35" Overall L
- Zoro #: G2611231
- Mfr #: 59JM15
Tap to zoom
Hover or click to zoom
$18.86
- Broom Style: Lobby Broom
- Broom Handle Length: 28 in
- Basic Bristle Material: Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.86
Rubbermaid #59JM15 Specifications
- Zoro #: G2611231
- Mfr #: 59JM15
- Broom Style: Lobby Broom
- Broom Handle Length: 28 in
- Basic Bristle Material: Polypropylene
- Color: Black
- Trim Length: 5 in
- Sweep Face: 7 7/8 in
- Broom Handle Material: Vinyl
- Broom Handle Diameter: 3/4 in
- Broom Connection Type: Acme Thread
- Broom Block Material: Plastic
- Bristle Color: Black
- Item: Lobby Broom and Dust Pan
- Basic Dust Pan Material: Plastic
- Dust Pan Color: Black
- Specific Dust Pan Material: Polypropylene
- Chemical Resistant: Yes
- Dust Pan Lid Options: No Lid
- Specific Bristle Material: Polypropylene
- Overall Broom Length: 35 in
- Broom Handle Color: Black
- Dust Pan Handle Length: 27 1/2 in
- Includes: Handle, Block, and Open Dust Pan
- Bristle Material: Polypropylene
- Overall Dust Pan Width: 11-5/16 in
- Country of Origin (subject to change): Multiple
Description
Broom and Dust Pan Set, Broom Style Lobby Broom, Sweep Face 7 7/8 in, Basic Bristle Material Synthetic, Specific Bristle Material Polypropylene, Bristle Color Black, Trim Length 5 in, Broom Handle Length 28 in, Overall Broom Length 35 in, Broom Handle Diameter 3/4 in, Broom Handle Color Black, Broom Handle Material Vinyl, Broom Connection Type Acme Thread, Basic Dust Pan Material Plastic, Overall Dust Pan Width 11-5/16 in, Dust Pan Handle Length 27 1/2 in, Dust Pan Color Black
Reviews of Rubbermaid #59JM15
Explore more
- RUBBERMAID Rubbermaid 8916116 FG638300BLUE 12 in. Warehouse Broom; Blue 8916116
- RUBBERMAID Toilet Brush Holder FG631100WHT
- RUBBERMAID Lobby Broom, w/Wood Handle, Black FG253600BLA
- RUBBERMAID 10" Black Angle Broom with Metal Handle FG638906BLA
- RUBBERMAID Floor Scrub, Blue FG633700BLUE
- RUBBERMAID Push Broom, Sweep Face 18", 58" L Handle 2018727
- WEILER Lobby Broom, Corn & Fiber Fill, 40" Overall Length 70300
- CARLISLE Pure Horsehair Sweep, Black, 18in, PK12 364341803
- S&G TOOL AID CORPORATION S & G Tool Aid 17280 Spray Gun Cleaning Kit TA17280
- RUBBERMAID COMMERCIAL PROD. Rubbermaid Commercial Products RCP2040054 18 in. Heavy-Duty Anti-Twist Push Broom; Woodgrain RCP2040054
- KRAFT TOOL Handle Adapter, Aluminum, 1-1/4 in. L CC297
- Rubbermaid Brooms