KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RUBBERMAID 7-7/8" Polypropylene Lobby Broom

RUBBERMAID| Zoro #: G0856125| Mfr #: FG637400BLA

$8.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant:
Overall Length: 35"
Bristle Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856125 Mfr #: FG637400BLA
Acid Resistant: Overall Length: 35"
Bristle Material: Chemical Resistant: Yes
Trim Length: 5"Sweep Face: 7-7/8"
Bristle Color: BlackBroom Handle Material: Vinyl
Item: Lobby BroomBroom Handle Diameter: 3/4"
Broom Handle Length: 28"Color Coding System:
Country of Origin (subject to change): China

Description

Broom Head and Handle, Broom Style Lobby Broom, Sweep Face 7-7/8 In., Basic Bristle Material Synthetic, Specific Bristle Material Polypropylene, Bristle Color Black, Trim Length 5 In., Broom Handle Length 28 In., Overall Broom Length 35 In., Broom Handle Diameter 3/4 In., Broom Handle Color Black, Broom Handle Material Vinyl, Broom Connection Type Acme Thread, Basic Dust Pan Material No Dust Pan, Overall Dust Pan Width No Dust Pan, Dust Pan Handle Length No Dust Pan, Dust Pan Color No Dust Pan

Reviews