Long Cart Bag, Black, Fabric

RUBBERMAID| Zoro #: G1840194| Mfr #: FG618800BLA

$46.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840194 Mfr #: FG618800BLA
Color: BlackItem: Long Cart Bag
Overall Width: 17-1/2"Overall Length: 10"
Overall Height: 33"Country of Origin (subject to change): China

Product Description

Long Cart Bag, Length 10 In, Height 33 In, Width 17 1/2 In, Capacity 34 Gal, Material Fabric, Color Black, For Use With G3338903, G1587083, G0764172, 2RPH2

Product Reviews

Save 15%. Sign up for Z-mail.