Rubbermaid

Maximizer Microfiber Wet Mop, Looped, Green

Rubbermaid Maximizer Microfiber Wet Mop,  Looped,  Green 1924814
Hover or click to zoom Tap to zoom
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Microfiber
  • Color: Green
  • Headband Size: 1 in
  • Connection Type: Side Gate/Clamp
  • Launderable: Yes
See full product details
$21.00

Subtotal: $21.00

Rubbermaid #1924814 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Microfiber
  • Color: Green
  • Headband Size: 1 in
  • Connection Type: Side Gate/Clamp
  • Launderable: Yes
  • Series: Maximizer
  • Width: 30"
  • Handle Material: No Handle
  • Material: Microfiber
  • Includes: One Mop Head
  • Length: 19"
  • Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content
  • Color Coding System: Yes
  • Mop Head Material: Synthetic
  • Mop Connection Type: Side Gate
  • Ply: 4
  • Mop End Type: Loop
  • For Use With: Wet Mop Handle
  • Dry Weight: 22 oz
  • Mop Head Color: Green
  • Sub-Category: Mop Heads
  • Handle Included: No
  • Product Type: Wet Mop
  • Country of Origin (subject to change): United States

Description

Wet Mop Head, String, Mop Head Material Synthetic, Launderable Yes, Mop Head Color Green, Dry Weight 22 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, Series Maximizer, For Use With Wet Mop Handle, Includes One Mop Head, Wet Mop

Reviews of Rubbermaid #1924814

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.