Mchnicl Portion Control Scale, 5 lb. Cap.

RUBBERMAID| Zoro #: G0736172| Mfr #: FG605SRW

$103.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 5 lb.Scale Sub-Category: Food ScaleWashdown: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736172 Mfr #: FG605SRW
Capacity: 5 lb.Scale Sub-Category: Food Scale
Washdown: YesOverall Height: 8-1/2"
Weighing Units: oz.Housing Material: Stainless steel
Standards: NSFScale Readability: 0.5 oz.
Overall Width: 7-5/8"Platform Material: Stainless Steel
Includes: Stainless Steel PlatformOverall Length: 5-1/2"
Item: Compact Bench ScaleScale Item: Compact Bench Scale
Digital/Mechanical: MechanicalScale Display: Analog Dial
Country of Origin (subject to change): China

Description

Compact Bench Scale, Mechanical, Capacity 5 lb., Scale Graduations 0.5 oz., Scale Display Analog Dial, Overall Length 5-1/2 In., Overall Width 7-5/8 In., Overall Height 8-1/2 In., Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NSF, Includes Stainless Steel Platform

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews