SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mechanical Portion Control Scale, 2 lb Cap, Min. Qty 4

RUBBERMAID| Zoro #: G0659881| Mfr #: FG832SRWQ

$240.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 2 lb.Scale Sub-Category: Food ScaleWashdown: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659881 Mfr #: FG832SRWQ
Capacity: 2 lb.Scale Sub-Category: Food Scale
Washdown: NoOverall Height: 10-5/8"
Weighing Units: oz.Housing Material: Aluminum
Standards: NSFScale Readability: 0.125 oz.
Overall Width: 10-7/8"Platform Material: Stainless Steel
Includes: Stainless Steel PlatformOverall Length: 7-1/4"
Item: Compact Bench ScaleScale Item: Compact Bench Scale
Digital/Mechanical: MechanicalScale Display: Analog Dial
Country of Origin (subject to change): China

Description

Compact Bench Scale, Mechanical, Capacity 2 lb., Scale Graduations 0.125 oz., Scale Display Analog Dial, Overall Length 7-1/4 In., Overall Width 10-7/8 In., Overall Height 10-5/8 In., Platform Material Stainless Steel, Housing Material Aluminum, Standards NSF, Includes Stainless Steel Platform

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews